Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

640 250ML IDH 135521 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055448-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMzB8aW1hZ2UvanBlZ3xhRFUxTDJnM05pOHhNRFUyTURrek5UTTVOVE0xT0M5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRRME9GOHpNREI0TXpBd0xtcHdad3xjMDZkZWQyMGRmMGRiMmQ0MWMyMDQzMmY0N2MzYmY2MDBmY2Y4ODNmNTA1NWYwMDU4ZTg1MWJmZjA0NzEwMWE0
1055448 Retaining 

LOCTITE LOCTITE

640 250ML IDH 135521

Description

640 250ML IDH 135521 ANAEROBIC RETAINER ; 64041 250ML BOT

Anaerobic Retainer; Retaining Compound; Cylindrical Sleeve; Cylindrical Press and Slip Fit High Temperature; Bottle; Liquid; Cylindrical Fitting Part | Retaining Key and Spline | Retaining Bearing | Retaining Rotor | Motor | Retaining Bushing and Sleeve; Green; 250 Ml

Part #

135521

BDI #
1055448

Details

499.03 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 499.03 / each BDIExpress
QTY

Inventory

Total: 9

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.328
EAN
0079340640412
Product Group - BDI
C00104
Product Name
Retaining Compound
Product Type
Cylindrical Sleeve
Typical Use
Cylindrical Press and Slip Fit High Temperature
Container Type
Bottle
Texture
Liquid
Application
Cylindrical Fitting Part | Retaining Key and Spline | Retaining Bearing | Retaining Rotor | Motor | Retaining Bushing and Sleeve
Tradename
640
Manufacturer's Description
Loctite 640 Retaining Compound
Color
Green
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Sharp Irritating
VOC Content - Percentage
3.04 Percentage | 29.05 g/l
Conformance to Certificate
ASTM D5363 Group 4 Class 1 Grade 2 | MIL-R-46082B Type II
Other Features
Anaerobic Cure | High Strength | Viscosity 600 CP | Temperature Range -54 To 204 Deg C
Net Weight
8.45 Oz
Category - BDI
Chemicals Adhesives Retaining
Harmonized Tariff Code
3506.99.00.00
Noun
Retainer
Keyword String
Anaerobic
Manufacturer URL
Manufacturer Item Number
64041
Weight / LBS
0.776
Long Description
Anaerobic Retainer; Retaining Compound; Cylindrical Sleeve; Cylindrical Press and Slip Fit High Temperature; Bottle; Liquid; Cylindrical Fitting Part | Retaining Key and Spline | Retaining Bearing | Retaining Rotor | Motor | Retaining Bushing and Sleeve; Green; 250 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh