LOCTITE
LOCTITE
640 50ML IDH 135520
LOCTITE LOCTITE
Description
640 50ML IDH 135520 ANAEROBIC RETAINER ; 64031 50ML BOT
Anaerobic Retainer; Retaining Compound; Cylindrical Sleeve; Cylindrical Press and Slip Fit High Temperature; Bottle; Liquid; Cylindrical Fitting Part | Retaining Key and Spline | Retaining Bearing | Retaining Rotor | Motor | Retaining Bushing and Sleeve; Green; 50 Ml
Part #
135520
BDI #
1055447
Details
140.59
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/Retaining/640-50ML-IDH-135520/p/1055447
Your Price
$ 140.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.09
EAN
0079340640313
Product Group - BDI
C00104
Product Name
Retaining Compound
Product Type
Cylindrical Sleeve
Typical Use
Cylindrical Press and Slip Fit High Temperature
Container Type
Bottle
Texture
Liquid
Application
Cylindrical Fitting Part | Retaining Key and Spline | Retaining Bearing | Retaining Rotor | Motor | Retaining Bushing and Sleeve
Tradename
640
Manufacturer's Description
Loctite 640 Retaining Compound
Color
Green
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Sharp Irritating
VOC Content - Percentage
3.04 Percentage | 29.05 g/l
Conformance to Certificate
ASTM D5363 Group 4 Class 1 Grade 2 | MIL-R-46082B Type II
Other Features
Anaerobic Cure | High Strength | Viscosity 600 CP | Temperature Range -54 To 204 Deg C
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Retaining
Harmonized Tariff Code
3506.99.00.00
Noun
Retainer
Keyword String
Anaerobic
Weight / LBS
0.19
Long Description
Anaerobic Retainer; Retaining Compound; Cylindrical Sleeve; Cylindrical Press and Slip Fit High Temperature; Bottle; Liquid; Cylindrical Fitting Part | Retaining Key and Spline | Retaining Bearing | Retaining Rotor | Motor | Retaining Bushing and Sleeve; Green; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



