LOCTITE
LOCTITE
641 50ML IDH 231121
LOCTITE LOCTITE
Description
641 50ML IDH 231121 ANAEROBIC RETAINER ; 21458 BOUT 50ML
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press and Slip Fit Medium Strength; Bottle; Liquid; Cylindrical Part That Require Disassembly | Retention of Bearing Onto Shaft and Into Housing; Yellow; 50 Ml
Part #
231121
BDI #
1055847
Details
135.19
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/Retaining/641-50ML-IDH-231121/p/1055847
Your Price
$ 135.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.077
EAN
0079340214583
Product Group - BDI
C00104
Product Name
Retaining Compound
Product Type
Cylindrical Part
Typical Use
Cylindrical Press and Slip Fit Medium Strength
Container Type
Bottle
Texture
Liquid
Application
Cylindrical Part That Require Disassembly | Retention of Bearing Onto Shaft and Into Housing
Tradename
641
Manufacturer's Description
Loctite 641 Retaining Compound
Color
Yellow
Container Size value And um
50 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Characteristic
VOC Content - Percentage
10.4 Percentage | 112 g/l
Conformance to Certificate
CFIA
Other Features
Anaerobic Cure | Food Grade | Viscosity 525 CP | Temperature Range -54 To 149 Deg C
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Retaining
Harmonized Tariff Code
3506.99.00.00
Noun
Retainer
Keyword String
Anaerobic
Long Description
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press and Slip Fit Medium Strength; Bottle; Liquid; Cylindrical Part That Require Disassembly | Retention of Bearing Onto Shaft and Into Housing; Yellow; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh