PERMATEX
PERMATEX
66050
PERMATEX PERMATEX
Description
66050 BEARING MOUNT ; WORN PARTS 50ML CARD TUBE
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Slip Fit Gap Filling; Tube; Paste; Shaft and Housing | Keyway | Set Screw | Coupling | Shim; Silver; 50 Ml
Part #
66050
BDI #
20090121
Details
48.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/Retaining/66050/p/20090121
Your Price
$ 48.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
EAN
0686226660503
Product Group - BDI
M06110
Product Name
Retaining Compound
Product Type
Cylindrical Part
Typical Use
Cylindrical Slip Fit Gap Filling
Container Type
Tube
Texture
Paste
Application
Shaft and Housing | Keyway | Set Screw | Coupling | Shim
Manufacturer's Description
Permatex Bearing Mount for Worn Parts
Color
Silver
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 95 Deg C
Odor
Pungent
VOC Content - Percentage
Below 2 Percentage
Other Features
Anaerobic Cure | Non Running Gel | Viscosity 1200000 CP | Temperature Range -54 To 149 Deg C
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Retaining
Harmonized Tariff Code
3506.99.00.00
Noun
Retainer
Long Description
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Slip Fit Gap Filling; Tube; Paste; Shaft and Housing | Keyway | Set Screw | Coupling | Shim; Silver; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh