https://www.bdiexpress.com/medias/INDLOCXXXXXX-18203495-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3MHxpbWFnZS9qcGVnfGFHRmxMMmd5Tnk4eE1EWTJORFEyTURZeE5UY3hNQzlKVGtSTVQwTllXRmhZV0ZoZk1UZ3lNRE0wT1RWZk16QXdlRE13TUM1cWNHY3w5ZDdiZDllNGVjZDlmYmY0YTA2YWY0ZTI2MTIwNDM4OGZlYTg5NDMxYWE1OWZjYzlmMWY0NDg3MDE3ZjAzMjYx
https://www.bdiexpress.com/medias/INDLOCXXXXXX-18203495-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3MHxpbWFnZS9qcGVnfGFHRmxMMmd5Tnk4eE1EWTJORFEyTURZeE5UY3hNQzlKVGtSTVQwTllXRmhZV0ZoZk1UZ3lNRE0wT1RWZk16QXdlRE13TUM1cWNHY3w5ZDdiZDllNGVjZDlmYmY0YTA2YWY0ZTI2MTIwNDM4OGZlYTg5NDMxYWE1OWZjYzlmMWY0NDg3MDE3ZjAzMjYx
LOCTITE
LOCTITE
680 0.5ML IDH 1835212
LOCTITE LOCTITE
Description
680 0.5ML IDH 1835212 RETAINING COMPOUND ; ANAEROBIC ADHESIVE 0.5ML 100EA/CS
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Slip Fit High Strength; Capsule; Liquid; Join Fitted Cylindrical Part | Retaining Shaft | Gear | Pulley; Green; 0.5 Ml
Part #
680 0.5ML IDH 1835212
BDI #
18203495
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Adhesives/Retaining/680-0-5ML-IDH-1835212/p/18203495
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.01
EAN
0079340006805
Product Group - BDI
C00104
Product Name
Retaining Compound
Product Type
Cylindrical Part
Typical Use
Cylindrical Slip Fit High Strength
Container Type
Capsule
Texture
Liquid
Application
Join Fitted Cylindrical Part | Retaining Shaft | Gear | Pulley
Tradename
680
Manufacturer's Description
Loctite 680 Retaining Compound
Color
Green
Container Size value And um
0.5 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
4.22 Percentage | 40.3 g/l
Conformance to Certificate
ANSI/NSF 61 | CFIA
Other Features
Anaerobic Cure | Food Grade | Viscosity 1250 CP | Temperature Range -54 To 149 Deg C
Net Weight
0.02 Oz
Category - BDI
Chemicals Adhesives Retaining
Harmonized Tariff Code
3506.99.00.00
Noun
Retainer
Keyword String
Anaerobic
Long Description
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Slip Fit High Strength; Capsule; Liquid; Join Fitted Cylindrical Part | Retaining Shaft | Gear | Pulley; Green; 0.5 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


