https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-37388-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzgwMzl8aW1hZ2UvanBlZ3xhREJpTDJoa1ppOHhNRFUxTnpNMk9UTTRORGs1TUM5SlRrUk1UME5CUkVoWVdGaGZWRXhmTXpjek9EaGZRbFJNWHpNd01IZ3pNREF1YW5Cbnw0NTgwODkxYmEzMzViMDMzZWY5NDU2OTBiMTkzOTE1NTE2MTExYWM5NzJjYzRjZDhkOWJlZTBiZDNkNTJhNDU0
https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-37388-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzgwMzl8aW1hZ2UvanBlZ3xhREJpTDJoa1ppOHhNRFUxTnpNMk9UTTRORGs1TUM5SlRrUk1UME5CUkVoWVdGaGZWRXhmTXpjek9EaGZRbFJNWHpNd01IZ3pNREF1YW5Cbnw0NTgwODkxYmEzMzViMDMzZWY5NDU2OTBiMTkzOTE1NTE2MTExYWM5NzJjYzRjZDhkOWJlZTBiZDNkNTJhNDU0
LOCTITE
LOCTITE
220 BLUE 10ML IDH 483618
LOCTITE LOCTITE
Description
220 BLUE 10ML IDH 483618 THREADLOCKER ; 37388
Anaerobic Threadlocker; Small Screw; Bottle; 10 Ml; Liquid; Threaded Fastener Upto 1/4 Inch Dia; Blue
Part #
483618
BDI #
1056490
Details
41.55
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/Threadlocker/220-BLUE-10ML-IDH-483618/p/1056490
Your Price
$ 41.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.019
EAN
0079340373884
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Medium Strength Wicking
Typical Use
Small Screw
Container Type
Bottle
Texture
Liquid
Application
Threaded Fastener Upto 1/4 Inch Dia
Tradename
220
Manufacturer's Description
Loctite 220 Medium Strength Blue Threadlocker
Color
Blue
Container Size value And um
10 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
3.53 Percentage | 33.67 g/l
Conformance to Certificate
ASTM-D5363 Group 2 Class 5 Grade 1 | CFIA | MIL-S-46163A Type III Grade Q
Other Features
Anaerobic Technology | Food Grade | Viscosity 20 CP | Torque Breakaway 85; Prevailing 170 In-Lbs
Net Weight
0.34 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
37388
Weight / LBS
0.044
Long Description
Anaerobic Threadlocker; Small Screw; Bottle; 10 Ml; Liquid; Threaded Fastener Upto 1/4 Inch Dia; Blue
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


