LOCTITE
LOCTITE
242 BLUE 50ML IDH 135355
LOCTITE LOCTITE
Description
242 BLUE 50ML IDH 135355 THREADLOCKER ; 24231
Anaerobic Threadlocker; General Purpose; Bottle; 50 Ml; Liquid; Threaded Fastener Between 1/4 to 3/4 Inch Dia; Blue
Part #
135355
BDI #
1055381
Details
113.55
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/Threadlocker/242-BLUE-50ML-IDH-135355/p/1055381
Your Price
$ 113.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.08
EAN
0079340242319
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Medium Strength
Typical Use
General Purpose
Container Type
Bottle
Texture
Liquid
Application
Threaded Fastener Between 1/4 to 3/4 Inch Dia
Tradename
242
Manufacturer's Description
Loctite 242 Medium Strength Blue Threadlocker
Color
Blue
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
4.48 Percentage | 49.3 g/l
Conformance to Certificate
ASTM-D5363 Group 3 Class 2 Grade 1 | CFIA | MIL-S-46163A Type II Grade N | NSF P1
Other Features
Anaerobic Technology | Food Grade | Viscosity 1200 CP | Torque Breakaway 110; Prevailing 43 In-Lbs
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
24231
Long Description
Anaerobic Threadlocker; General Purpose; Bottle; 50 Ml; Liquid; Threaded Fastener Between 1/4 to 3/4 Inch Dia; Blue
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh