Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24210 https://www.bdiexpress.com/medias/INDPTXTLCKXX-18250341-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMwM3xpbWFnZS9qcGVnfGFHVTFMMmcwWkM4eE1EYzJPRGswTlRBMU16Y3lOaTlKVGtSUVZGaFVURU5MV0ZoZk1UZ3lOVEF6TkRGZk16QXdlRE13TUM1cWNHY3xhNWRhNmM1YTRmYmQxZGY5YzI3MGNmZGE0ODU3ZTEwNjk4NWY5OTdhY2QyOGM0ZmMxY2E1Y2MwYjBhOGRkMjkx
18250341 Threadlocker 

PERMATEX PERMATEX

24210

Description

24210 THREADLOCKER LIQUID ; 10ML BOTTLE BLUE

Anaerobic Threadlocker; General Purpose; Bottle; 10 Ml; Liquid; All 1/4 to 3/4 Inch Dia Nut and Bolt Assembly; Blue

Part #

24210

BDI #
18250341

Details

28.77 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 28.77 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PERMATEX
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.043
EAN
0686226242105
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Medium Strength
Typical Use
General Purpose
Container Type
Bottle
Texture
Liquid
Application
All 1/4 to 3/4 Inch Dia Nut and Bolt Assembly
Manufacturer's Description
Permatex Medium Strength Threadlocker Blue
Color
Blue
Container Size value And um
10 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Mild
VOC Content - Percentage
Below 2 Percentage
Conformance to Certificate
MIL-S-46163A Type II Grade N | NSF White Book Registered
Other Features
Anaerobic Technology | Food Grade | Viscosity 800 To 1600 CP | Torque Breakaway 110; Prevailing 43 In-Lbs
Net Weight
0.34 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.permatex.com
Manufacturer Item Number
24210
Weight / LBS
0.095
Long Description
Anaerobic Threadlocker; General Purpose; Bottle; 10 Ml; Liquid; All 1/4 to 3/4 Inch Dia Nut and Bolt Assembly; Blue

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh