Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24215 https://www.bdiexpress.com/medias/INDPMAADHXXX-TL-24215-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI2NnxpbWFnZS9qcGVnfGFEVXdMMmhtWWk4eE1EYzNNRFE0TURNek1qZ3pNQzlKVGtSUVRVRkJSRWhZV0ZoZlZFeGZNalF5TVRWZlZFSmZNekF3ZURNd01DNXFjR2N8YTIwODE4Nzc0MWRhYTAyMDA1Y2UxOTM0NGI4NTE5OWU3MTJhMmQ4MGU5M2QzNDIzYjVjNGNkMGRhZTgzMWJiZQ
20090114 Threadlocker 

PERMATEX PERMATEX

24215

Description

24215 THREADLOCKER ; BLU GEL TWIST TM 10G TUBE

Anaerobic Threadlocker; Bolt; Tube; 10 G; Gel; Threaded Fastener; Blue

Part #

24215

BDI #
20090114

Details

36.3 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 36.30 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PERMATEX
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.045
EAN
0068161242158
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Medium Strength
Typical Use
Bolt
Container Type
Tube
Texture
Gel
Application
Threaded Fastener
Tradename
Gel Twist
Manufacturer's Description
Permatex Gel Twist Medium Strength Threadlocker Blue
Color
Blue
Container Size value And um
10 G
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Mild
Conformance to Certificate
MIL-S-46163A Type II Grade N | NSF
Other Features
Anaerobic Technology | Food Grade | 115 In-Lbs Breakaway Torque | 53 In-Lbs Prevailing Torque
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.permatex.com
Long Description
Anaerobic Threadlocker; Bolt; Tube; 10 G; Gel; Threaded Fastener; Blue

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh