LOCTITE
LOCTITE
243 BLUE 250ML IDH 1329505
LOCTITE LOCTITE
Description
243 BLUE 250ML IDH 1329505 THREADLOCKER ; 250ML BOT
Anaerobic Threadlocker; Primerless; Bottle; 250 Ml; Liquid; Threaded Fastener Between 1/4 to 3/4 Inch Dia; Blue
Part #
1329505
BDI #
1406026
Details
394.08
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/Threadlocker/243-BLUE-250ML-IDH-1329505/p/1406026
Your Price
$ 394.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.319
EAN
0079340438989
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Medium Strength
Typical Use
Primerless
Container Type
Bottle
Texture
Liquid
Application
Threaded Fastener Between 1/4 to 3/4 Inch Dia
Tradename
243
Manufacturer's Description
Loctite 243 Medium Strength Blue Threadlocker
Color
Blue
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Characteristic
Conformance to Certificate
CFIA | NSF P1
Other Features
Anaerobic Technology | Without Primer | Food Grade | Viscosity 1300 CP | Torque Breakaway 230; Prevailing 40 In-Lbs
Net Weight
8.45 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1329505
Weight / LBS
0.763
Long Description
Anaerobic Threadlocker; Primerless; Bottle; 250 Ml; Liquid; Threaded Fastener Between 1/4 to 3/4 Inch Dia; Blue
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



