Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

248 BLUE 9GM IDH 826034 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1056791-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0OTR8aW1hZ2UvanBlZ3xhRFV4TDJnell5OHhNRFUyTVRBNE16SXhNVGd3Tmk5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTmpjNU1WOHpNREI0TXpBd0xtcHdad3xiMDc0MzEyMTM2YTcwODAyOTZmZGQ4OTkxNWRiMTZjNWVhMjhjZDFjMjljZGIwMWU0ZjhjNGU2NzU2MzgzNTdj
1056791 Threadlocker 

LOCTITE LOCTITE

248 BLUE 9GM IDH 826034

Description

248 BLUE 9GM IDH 826034 THREADLOCKER ; 37684 MED STRNGTH STK

Anaerobic Threadlocker; General Purpose; Stick; 0.019 Lb; Wax; Nut | Bolt | Self-Feeding Stick Applicator; Blue

Part #

826034

BDI #
1056791

Details

43.4 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 43.40 / each BDIExpress
QTY

Inventory

Total: 27

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.02
EAN
0079340376847
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Medium Strength
Typical Use
General Purpose
Container Type
Stick
Texture
Wax
Application
Nut | Bolt | Self-Feeding Stick Applicator
Tradename
248 | QUICKSTIX
Manufacturer's Description
Loctite Quickstix 248 Medium Strength Blue Threadlocker
Color
Blue
Container Size value And um
0.019 Lb
Substrate Material
Metal
Odor
Mild
VOC Content - Percentage
7.85 Percentage | 87.1 g/l
Conformance to Certificate
CFIA | NSF 61
Other Features
Anaerobic Technology | Wax Like Residue | Food Grade | Torque: Breakaway 110; Prevailing 43 In-Lbs
Net Weight
0.30 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
37684
Long Description
Anaerobic Threadlocker; General Purpose; Stick; 0.019 Lb; Wax; Nut | Bolt | Self-Feeding Stick Applicator; Blue

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh