LOCTITE
LOCTITE
262 RED 10ML IDH 231926
LOCTITE LOCTITE
Description
262 RED 10ML IDH 231926 THREADLOCKER ; 26221 10ML
Anaerobic Threadlocker; General Purpose; Bottle; 10 Ml; Liquid; Fastener Upto 3/4 Inch Dia; Red
Part #
231926
BDI #
1055867
Details
37.24
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/Threadlocker/262-RED-10ML-IDH-231926/p/1055867
Your Price
$ 37.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.019
EAN
0079340262218
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
General Purpose
Container Type
Bottle
Texture
Liquid
Application
Fastener Upto 3/4 Inch Dia
Tradename
262
Manufacturer's Description
Loctite 262 High Strength Red Threadlocker
Color
Red
Container Size value And um
10 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Conformance to Certificate
ASTM D5363 | CFIA | MIL-S-46163A Type II Grade 0 | NSF P1
Other Features
Anaerobic Technology | Penetrating | Food Grade | Viscosity 1800 CP | Torque Breakaway 189; Prevailing 275 In-Lbs
Net Weight
0.34 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
26221
Long Description
Anaerobic Threadlocker; General Purpose; Bottle; 10 Ml; Liquid; Fastener Upto 3/4 Inch Dia; Red
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



