Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

262 RED 6ML IDH 545495 https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-262-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4MjJ8aW1hZ2UvanBlZ3xhR1V6TDJnMllpODVPRE0wTlRVNE5USXhNemMwTDBsT1JFeFBRMEZFU0ZoWVdGOVVURjh5TmpKZlZFSmZNekF3ZURNd01DNXFjR2N8MjQ5NmMxNDVjYjZjYTdjZjcyZGIxNDZiYjFiNGRkYzhkYjgyOWY1NTg0OTQ4YzJjNGY2MDY4NWY1OTI2ZDM4Yw
17139651 Threadlocker 

LOCTITE LOCTITE

262 RED 6ML IDH 545495

Description

262 RED 6ML IDH 545495 THREADLOCKER ; 38637

Anaerobic Threadlocker; General Purpose; Tube; 6 Ml; Liquid; Threaded Fastener; Red

Part #

545495

BDI #
17139651

Details

19.74 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 19.74 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.03
EAN
0079340386372
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
General Purpose
Container Type
Tube
Texture
Liquid
Application
Threaded Fastener
Tradename
262
Manufacturer's Description
Loctite 262 High Strength Red Threadlocker
Color
Red
Container Size value And um
6 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C
Odor
Mild
Conformance to Certificate
ASTM D5363 | CFIA | MIL-S-46163A Type II Grade 0 | NSF P1
Other Features
Anaerobic Technology | Food Grade | 1800 CP Viscosity | 189 In-Lbs Breakaway Torque | 275 In-Lbs Prevailing Torque
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Long Description
Anaerobic Threadlocker; General Purpose; Tube; 6 Ml; Liquid; Threaded Fastener; Red

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh