Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

263 RED 10ML IDH 1330583 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055332-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1MTZ8aW1hZ2UvanBlZ3xhR1V6TDJneE9DOHhNRFUxT1RRd01qUTNOVFUxTUM5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRNek1sOHpNREI0TXpBd0xtcHdad3wyOWI2NDE4MmNhZmRlNWE2YzFiYjVmNmMxNWFiZWZhMWY2YjFlM2U3MjM0NDcyMGZkNTFmNzc0ODc3MmUxMWZk
1055332 Threadlocker 

LOCTITE LOCTITE

263 RED 10ML IDH 1330583

Description

263 RED 10ML IDH 1330583 THREADLOCKER ; 263 10ML BOT

Anaerobic Threadlocker; Primerless; Bottle; 10 Ml; Liquid; Permanent Threaded Fastener | Stud Into Motor Housing | Nut Onto Stud in Pump Housing; Red

Part #

1330583

BDI #
1055332

Details

37.24 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 37.24 / each BDIExpress
QTY

Inventory

Total: 5

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.019
EAN
0079340439054
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
Primerless
Container Type
Bottle
Texture
Liquid
Application
Permanent Threaded Fastener | Stud Into Motor Housing | Nut Onto Stud in Pump Housing
Tradename
263
Manufacturer's Description
Loctite 263 High Strength Red Threadlocker
Color
Red
Container Size value And um
10 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
100 Deg C
Odor
Characteristic
VOC Content - Percentage
0.36 Percentage
Conformance to Certificate
CFIA
Other Features
Anaerobic Technology | Food Grade | Viscosity 400 CP | Torque Breakaway 290; Prevailing 290 In-Lbs
Net Weight
0.34 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1330583
Weight / LBS
0.046
Long Description
Anaerobic Threadlocker; Primerless; Bottle; 10 Ml; Liquid; Permanent Threaded Fastener | Stud Into Motor Housing | Nut Onto Stud in Pump Housing; Red

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh