LOCTITE
LOCTITE
263 RED 250ML IDH 1330335
LOCTITE LOCTITE
Description
263 RED 250ML IDH 1330335 THREADLOCKER ; 263 250ML BOT
Anaerobic Threadlocker; Primerless; Bottle; 250 Ml; Liquid; Permanent Threaded Fastener | Stud Into Motor Housing | Nut Onto Stud in Pump Housing; Red
Part #
1330335
BDI #
1055330
Details
394.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/Threadlocker/263-RED-250ML-IDH-1330335/p/1055330
Your Price
$ 394.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.317
EAN
0079340439030
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
Primerless
Container Type
Bottle
Texture
Liquid
Application
Permanent Threaded Fastener | Stud Into Motor Housing | Nut Onto Stud in Pump Housing
Tradename
263
Manufacturer's Description
Loctite 263 High Strength Red Threadlocker
Color
Red
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
100 Deg C
Odor
Characteristic
VOC Content - Percentage
0.36 Percentage
Conformance to Certificate
CFIA
Other Features
Anaerobic Technology | Food Grade | Viscosity 400 CP | Torque Breakaway 290; Prevailing 290 In-Lbs
Net Weight
8.45 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1330335
Weight / LBS
0.758
Long Description
Anaerobic Threadlocker; Primerless; Bottle; 250 Ml; Liquid; Permanent Threaded Fastener | Stud Into Motor Housing | Nut Onto Stud in Pump Housing; Red
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh