LOCTITE
LOCTITE
263 RED 50ML IDH 1330585
LOCTITE LOCTITE
Description
263 RED 50ML IDH 1330585 THREADLOCKER ; 50ML 263
Anaerobic Threadlocker; Primerless; Bottle; 50 Ml; Liquid; Permanent Threaded Fastener | Stud Into Motor Housing | Nut Onto Stud in Pump Housing; Red
Part #
1330585
BDI #
1055333
Details
114.16
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/Threadlocker/263-RED-50ML-IDH-1330585/p/1055333
Your Price
$ 114.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.09
EAN
0079340439061
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
Primerless
Container Type
Bottle
Texture
Liquid
Application
Permanent Threaded Fastener | Stud Into Motor Housing | Nut Onto Stud in Pump Housing
Tradename
263
Manufacturer's Description
Loctite 263 High Strength Red Threadlocker
Color
Red
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
100 Deg C
Odor
Characteristic
VOC Content - Percentage
0.36 Percentage
Conformance to Certificate
CFIA
Other Features
Anaerobic Technology | Food Grade | Viscosity 400 CP | Torque Breakaway 290; Prevailing 290 In-Lbs
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1330585
Weight / LBS
0.187
Long Description
Anaerobic Threadlocker; Primerless; Bottle; 50 Ml; Liquid; Permanent Threaded Fastener | Stud Into Motor Housing | Nut Onto Stud in Pump Housing; Red
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



