LOCTITE
LOCTITE
266 RED-ORANGE 250ML IDH 232331
LOCTITE LOCTITE
Description
266 RED-ORANGE 250ML IDH 232331 ; 26774 THREADLOCKING 250ML
Anaerobic Threadlocker; High Temperature; Bottle; 250 Ml; Liquid; Bolt Used in Transmission; Construction Equipment and Railroad Assembly; Red Orange
Part #
232331
BDI #
1055873
Details
562.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/Threadlocker/266-RED-ORANGE-250ML-IDH-232331/p/1055873
Your Price
$ 562.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.321
EAN
0079340267749
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
High Temperature
Container Type
Bottle
Texture
Liquid
Application
Bolt Used in Transmission; Construction Equipment and Railroad Assembly
Tradename
266
Manufacturer's Description
Loctite 266 High Temperature; High Strength Red-Orange Threadlocker
Color
Red Orange
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C
Odor
Mild
VOC Content - Percentage
1.16 Percentage | 11.08 g/l
Conformance to Certificate
CFIA
Other Features
Anaerobic Technology | Food Grade | Viscosity 3750 To 9000 CP | Torque Breakaway 270; Prevailing 75 In-Lbs
Net Weight
8.45 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
26774
Weight / LBS
0.758
Long Description
Anaerobic Threadlocker; High Temperature; Bottle; 250 Ml; Liquid; Bolt Used in Transmission; Construction Equipment and Railroad Assembly; Red Orange
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh