Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

266 RED-ORANGE10ML IDH 232327 https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-26772-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU1MDV8aW1hZ2UvanBlZ3xhRGRrTDJnMU5DOHhNRFUxTnpJMk9UQXhOall3Tmk5SlRrUk1UME5CUkVoWVdGaGZWRXhmTWpZM056SmZRbFJNWHpNd01IZ3pNREF1YW5CbnxkODhlYzI1M2MwNzI4NWRjNmRmZmY0YjVkZmE4M2U0YmIzMTVjYmQyYTFmN2JjNjYyY2RiOTM5ZTQ4ZGNhNmM1
1055871 Threadlocker 

LOCTITE LOCTITE

266 RED-ORANGE10ML IDH 232327

Description

266 RED-ORANGE10ML IDH 232327 ; 26772 HI TE HIGH STRENGTH

Anaerobic Threadlocker; High Temperature; Bottle; 10 Ml; Liquid; Bolt Used in Transmission; Construction Equipment and Railroad Assembly; Red Orange

Part #

232327

BDI #
1055871

Details

52.61 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 52.61 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.019
EAN
0079340267725
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
High Temperature
Container Type
Bottle
Texture
Liquid
Application
Bolt Used in Transmission; Construction Equipment and Railroad Assembly
Tradename
266
Manufacturer's Description
Loctite 266 High Temperature; High Strength Red-Orange Threadlocker
Color
Red Orange
Container Size value And um
10 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C
Odor
Mild
VOC Content - Percentage
1.16 Percentage | 11.08 g/l
Conformance to Certificate
CFIA
Other Features
Anaerobic Technology | Food Grade | Viscosity 3750 To 9000 CP | Torque Breakaway 270; Prevailing 75 In-Lbs
Net Weight
0.34 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
26772
Weight / LBS
0.046
Long Description
Anaerobic Threadlocker; High Temperature; Bottle; 10 Ml; Liquid; Bolt Used in Transmission; Construction Equipment and Railroad Assembly; Red Orange

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh