Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2701 GREEN 250ML IDH 578332 https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-2701-BTL-250Ml-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMTJ8aW1hZ2UvanBlZ3xhREEyTDJoak5TOHhNRGN3TnpBd05UYzJOemN4TUM5SlRrUk1UME5CUkVoWVdGaGZWRXhmTWpjd01WOUNWRXhmTWpVd1RXeGZNekF3ZURNd01DNXFjR2N8MzdiMjk3ZmM4OTU3NTkzNTJjMjE1OWNjYzE3NWEwMTliN2FjOWMxNGFiOTcxZGY2ZDRiYjdlOGRkYjM2YjhiZg
24582670 Threadlocker 

LOCTITE LOCTITE

2701 GREEN 250ML IDH 578332

Description

2701 GREEN 250ML IDH 578332 THREADLOCKER ; OIL RESIST

Anaerobic Threadlocker; Speeds Cure of Anaerobic Adhesives; Bottle; 250 Ml; Inactive Substrates; Green

Part #

578332

BDI #
24582670

Details

1346.33 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,346.33 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.32
EAN
0079340387461
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
Speeds Cure of Anaerobic Adhesives
Container Type
Bottle
Texture
Liquid
Application
Inactive Substrates
Tradename
2701
Manufacturer's Description
Loctite 2701 High Strength Green Threadlocker
Color
Green
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 100 Deg C TCC
Odor
Mild
VOC Content - Percentage
Below 3 Percentage
Other Features
Anaerobic Technology | Viscosity 500 To 900 CP
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
578332
Long Description
Anaerobic Threadlocker; Speeds Cure of Anaerobic Adhesives; Bottle; 250 Ml; Inactive Substrates; Green

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh