LOCTITE
LOCTITE
271 RED 50ML IDH 135381
LOCTITE LOCTITE
Description
271 RED 50ML IDH 135381 THREADLOCKER ; 27131 271 50ML BOT
Anaerobic Threadlocker; Large Bolt and Stud; Bottle; 50 Ml; Liquid; Permanent Threaded Fastener Upto 1 Inch Dia; Red
Part #
135381
BDI #
1055386
Details
115.87
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/Threadlocker/271-RED-50ML-IDH-135381/p/1055386
Your Price
$ 115.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.09
EAN
0079340271319
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
Large Bolt and Stud
Container Type
Bottle
Texture
Liquid
Application
Permanent Threaded Fastener Upto 1 Inch Dia
Tradename
271
Manufacturer's Description
Loctite 271 High Strength; Low Viscosity Red Threadlocker
Color
Red
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
0.82 Percentage | 7.81 g/l
Conformance to Certificate
ASTM-D5363 Group 2 Class 2 Grade 1 | CFIA | MIL-S-46163A Type I Grade K
Other Features
Anaerobic Technology | Food Grade | Viscosity 500 CP | Torque Breakaway 250; Prevailing 275 In-Lbs
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
27131
Long Description
Anaerobic Threadlocker; Large Bolt and Stud; Bottle; 50 Ml; Liquid; Permanent Threaded Fastener Upto 1 Inch Dia; Red
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



