LOCTITE
LOCTITE
272 RED 250ML IDH 195542
LOCTITE LOCTITE
Description
272 RED 250ML IDH 195542 THREADLOCKER ; 27270 272 250ML BOT
Anaerobic Threadlocker; High Temperature; Bottle; 250 Ml; Liquid; Permanent Threaded Fastener Bolt Upto 1-1/2 Inch Dia; Red
Part #
195542
BDI #
1055667
Details
395.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/Threadlocker/272-RED-250ML-IDH-195542/p/1055667
Your Price
$ 395.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.331
EAN
0079340272705
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
High Temperature
Container Type
Bottle
Texture
Liquid
Application
Permanent Threaded Fastener Bolt Upto 1-1/2 Inch Dia
Tradename
272
Manufacturer's Description
Loctite 272 High Temperature; High Strength Red Threadlocker
Color
Red
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
8.1 Percentage | 89.9 g/l
Conformance to Certificate
CFIA
Other Features
Anaerobic Technology | Food Grade | Viscosity 9500 CP | Torque Breakaway 200; Prevailing 220 In-Lbs
Net Weight
8.45 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
27270
Weight / LBS
0.783
Long Description
Anaerobic Threadlocker; High Temperature; Bottle; 250 Ml; Liquid; Permanent Threaded Fastener Bolt Upto 1-1/2 Inch Dia; Red
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh