Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2760 RED 50ML IDH 303440 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1056281-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NDB8aW1hZ2UvanBlZ3xhRFV6TDJnME1TOHhNRFUyTVRBMU5EVXpPVGd3Tmk5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTmpJNE1WOHpNREI0TXpBd0xtcHdad3xjYzc3MDQ2OTllNzcwZjEyNjY2YzE2M2VjMzExNzhhMzg4ODJmMGQyNDE4NmU2ZjlhZWI4NzMxNWMxODVkZTU3
1056281 Threadlocker 

LOCTITE LOCTITE

2760 RED 50ML IDH 303440

Description

2760 RED 50ML IDH 303440 THREADLOCKER ; 32525 BTL 50ML LIQ HEAVY DTY RED 10EA/CS

Anaerobic Threadlocker; Primerless; Bottle; 50 Ml; Liquid; Heavy Duty | Bolt Used in Transmission; Construction Equipment and Railroad Assembly; Red

Part #

303440

BDI #
1056281

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

40.37 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 40.37 / each BDIExpress
QTY

Inventory

Total: 5

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.08
EAN
0079340325258
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
Primerless
Container Type
Bottle
Texture
Liquid
Application
Heavy Duty | Bolt Used in Transmission; Construction Equipment and Railroad Assembly
Tradename
2760
Manufacturer's Description
Loctite 2760 High Strength; Primerless Red Threadlocker
Color
Red
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
5 Percentage | 58 g/l
Conformance to Certificate
CFIA
Other Features
Anaerobic Technology | Without Primer | Food Grade | Viscosity 1250 CP | Torque Breakaway 325; Prevailing 320 In-Lbs
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
32525
Weight / LBS
0.181
Long Description
Anaerobic Threadlocker; Primerless; Bottle; 50 Ml; Liquid; Heavy Duty | Bolt Used in Transmission; Construction Equipment and Railroad Assembly; Red

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh