https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-277-BTL-36Ml-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU3NDB8aW1hZ2UvanBlZ3xhRGMwTDJnMk15OHhNRGN3TnpBd09ERXlOekF3Tmk5SlRrUk1UME5CUkVoWVdGaGZWRXhmTWpjM1gwSlVURjh6Tmsxc1h6TXdNSGd6TURBdWFuQm58ZDM3YTlhNjA3NzU5NDBmYzllMWQ5ZmY4ZDgzY2FjNDYyYzdlOTk0NDg5NmNhOGZiYmMyMGM1YzA1NjY3ZTllZA
https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-277-BTL-36Ml-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU3NDB8aW1hZ2UvanBlZ3xhRGMwTDJnMk15OHhNRGN3TnpBd09ERXlOekF3Tmk5SlRrUk1UME5CUkVoWVdGaGZWRXhmTWpjM1gwSlVURjh6Tmsxc1h6TXdNSGd6TURBdWFuQm58ZDM3YTlhNjA3NzU5NDBmYzllMWQ5ZmY4ZDgzY2FjNDYyYzdlOTk0NDg5NmNhOGZiYmMyMGM1YzA1NjY3ZTllZA
LOCTITE
LOCTITE
277 RED 36ML IDH 544424
LOCTITE LOCTITE
Description
277 RED 36ML IDH 544424 THREADLOCKER ; 38627
Anaerobic Threadlocker; Large Bolt and Stud; Bottle; 36 Ml; Fastener Upto 1-1/2 Inch; Red
Part #
277 RED 36ML IDH 544424
BDI #
17139644
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Adhesives/Threadlocker/277-RED-36ML-IDH-544424/p/17139644
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.09
EAN
0079340386273
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
Large Bolt and Stud
Container Type
Bottle
Texture
Liquid
Application
Fastener Upto 1-1/2 Inch
Tradename
277
Manufacturer's Description
Loctite 277 High Strength Red Threadlocker
Color
Red
Container Size value And um
36 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 100 Deg C TCC
Odor
Characteristic
VOC Content - Percentage
0.71 Percentage | 7.13 g/l
Conformance to Certificate
ASTM-D5363 Group 2 Class 1 Grade 1 | MIL-S-46163A Type I Grade L
Other Features
Anaerobic Technology | Viscosity 7000 CP | Torque Breakaway 275; Prevailing 275 In-Lbs
Net Weight
1.22 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Long Description
Anaerobic Threadlocker; Large Bolt and Stud; Bottle; 36 Ml; Fastener Upto 1-1/2 Inch; Red
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


