https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-42540-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg1NjZ8aW1hZ2UvanBlZ3xhRFV5TDJnMk5TOHhNRFUxTnpJd05qTTVOamsxT0M5SlRrUk1UME5CUkVoWVdGaGZWRXhmTkRJMU5EQmZRbFJNWHpNd01IZ3pNREF1YW5Cbnw1NGM0ZmIyNzg4MDE1NmE2NmUwYzMwYjg1NDNkNzM5ZmE4ZjA4NGZhNTdiMzE4MDJjMWY2NmUyOGMwYzMyNmFj
https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-42540-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg1NjZ8aW1hZ2UvanBlZ3xhRFV5TDJnMk5TOHhNRFUxTnpJd05qTTVOamsxT0M5SlRrUk1UME5CUkVoWVdGaGZWRXhmTkRJMU5EQmZRbFJNWHpNd01IZ3pNREF1YW5Cbnw1NGM0ZmIyNzg4MDE1NmE2NmUwYzMwYjg1NDNkNzM5ZmE4ZjA4NGZhNTdiMzE4MDJjMWY2NmUyOGMwYzMyNmFj
LOCTITE
LOCTITE
425 BLUE 20GM IDH 135461
LOCTITE LOCTITE
Description
425 BLUE 20GM IDH 135461 THREADLOCKER ; 42540 ASSURE 425 20GM
Anaerobic Threadlocker; Small Metal and Plastic Fastener; Bottle; 0.044 Lb; Liquid; Head of Screw or Potentiometer; Blue
Part #
135461
BDI #
1055419
Details
64.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/Threadlocker/425-BLUE-20GM-IDH-135461/p/1055419
Your Price
$ 64.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.032
EAN
0079340425408
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Low Strength
Typical Use
Small Metal and Plastic Fastener
Container Type
Bottle
Texture
Liquid
Application
Head of Screw or Potentiometer
Tradename
425 | ASSURE
Manufacturer's Description
Loctite 425 Assure Instant Adhesive; Surface Curing Blue Threadlocker
Color
Blue
Container Size value And um
0.044 Lb
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
80 to 93.3 Deg C TCC
Odor
Sharp Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Other Features
Cyanoacrylate Technology | Instant Adhesive | Viscosity 80 CP | Torque Breakaway 4; Prevailing 2 In-Lbs
Net Weight
0.7 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
42540
Weight / LBS
0.073
Long Description
Anaerobic Threadlocker; Small Metal and Plastic Fastener; Bottle; 0.044 Lb; Liquid; Head of Screw or Potentiometer; Blue
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


