https://www.bdiexpress.com/medias/INDXXXADHXXX-TL-242-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1NTd8aW1hZ2UvanBlZ3xhR1EwTDJnMk5TODVPRE0wTlRVNE16a3dNekF5TDBsT1JGaFlXRUZFU0ZoWVdGOVVURjh5TkRKZlFsUk1Yek13TUhnek1EQXVhbkJufDkyNzQ5MmI1N2FmMzkyNWZlOWY5M2Q4ZjQwY2NlOWUyMTk3ZGIzMzVhMmVlZmYxNWFiZmJhYjcwNzgwZDdiM2I
https://www.bdiexpress.com/medias/INDXXXADHXXX-TL-242-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1NTd8aW1hZ2UvanBlZ3xhR1EwTDJnMk5TODVPRE0wTlRVNE16a3dNekF5TDBsT1JGaFlXRUZFU0ZoWVdGOVVURjh5TkRKZlFsUk1Yek13TUhnek1EQXVhbkJufDkyNzQ5MmI1N2FmMzkyNWZlOWY5M2Q4ZjQwY2NlOWUyMTk3ZGIzMzVhMmVlZmYxNWFiZmJhYjcwNzgwZDdiM2I
GE HEALTHCARE
GE HEALTHCARE
46-170686P2 REV005
GE HEALTHCARE GE HEALTHCARE
Description
46-170686P2 REV005 ; 242 BLUE THREADLOCKER 10ML BOTTLE
Anaerobic Threadlocker; General Purpose; Bottle; 10 Ml; Liquid; Threaded Fastener; Blue
Part #
46-170686P2 REV005
BDI #
21493724
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/Threadlocker/46-170686P2-REV005/p/21493724
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.4
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Medium Strength
Typical Use
General Purpose
Container Type
Bottle
Texture
Liquid
Application
Threaded Fastener
Tradename
242
Manufacturer's Description
Loctite 242 Medium Strength Blue Threadlocker
Color
Blue
Container Size value And um
10 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 199.9 Deg C
Odor
Mild
Conformance to Certificate
ASTM-D5363 Group 3 Class 2 Grade 1 | CFIA | MIL-S-46163A Type II Grade N | NSF P1
Other Features
Anaerobic Technology | Food Grade | 1200 CP Viscosity | 110 In-Lbs Breakaway Torque | 43 In-Lbs Prevailing Torque
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://services.gehealthcare.ca
Long Description
Anaerobic Threadlocker; General Purpose; Bottle; 10 Ml; Liquid; Threaded Fastener; Blue
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


