

LOCTITE
LOCTITE
487190 50ML
LOCTITE LOCTITE
Description
LOCTITE 487190 50ML
Anaerobic Threadlocker; Threaded Fastener; Bottle; 50 Ml; Red
Part #
487190 50ML
BDI #
24600325
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/Threadlocker/487190-50ML/p/24600325
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Medium Strength
Typical Use
Threaded Fastener
Container Type
Bottle
Texture
Liquid
Application
Locking and Sealing
Tradename
07331
Manufacturer's Description
Loctite 07331 Medium Strength Red Threadlocker
Color
Red
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Mild
VOC Content - Percentage
11 Percentage
Other Features
Anaerobic Technology
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Long Description
Anaerobic Threadlocker; Threaded Fastener; Bottle; 50 Ml; Red
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh