

WURTH
WURTH
A0893 243 025 PREP OSADZANIA ORUB
WURTH WURTH
Description
WURTH A0893 243 025 PREP OSADZANIA ORUB
Anaerobic Threadlocker; Bolt | Stud; Bottle; 25 Ml; Liquid; Threaded Fastener; Blue
Part #
A0893 243 025 PREP OSADZANIA ORUB
BDI #
15073479
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/Threadlocker/A0893-243-025-PREP-OSADZANIA-ORUB/p/15073479
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Medium Strength
Typical Use
Bolt | Stud
Container Type
Bottle
Texture
Liquid
Application
Threaded Fastener
Manufacturer's Description
Wurth Bolt and Stud Adhesive
Color
Blue
Container Size value And um
25 Ml
Substrate Material
Metal
Odor
Mild
Conformance to Certificate
NSF
Other Features
Anaerobic Technology
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.wurthusa.com
Long Description
Anaerobic Threadlocker; Bolt | Stud; Bottle; 25 Ml; Liquid; Threaded Fastener; Blue
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh