LOCTITE
LOCTITE
GRADE H THREADLOCKER 50ML IDH 195894
LOCTITE LOCTITE
Description
GRADE H THREADLOCKER 50ML IDH 195894 ; 07831 THREADLOCKING 50ML
Anaerobic Threadlocker; Fine Threaded Fastener; Bottle; 50 Ml; Liquid; Fine Threaded Stud; Brown
Part #
195894
BDI #
1055678
Details
185.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/Threadlocker/GRADE-H-THREADLOCKER-50ML-IDH-195894/p/1055678
Your Price
$ 185.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.076
EAN
0079340078314
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Low Strength Wicking
Typical Use
Fine Threaded Fastener
Container Type
Bottle
Texture
Liquid
Application
Fine Threaded Stud
Tradename
LETTER GRADE H (078)
Manufacturer's Description
Loctite Letter Grade H (078) Wicking Grade Low Strength Threadlocker
Color
Brown
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C
Odor
Mild
VOC Content - Percentage
Below 4 Percentage | 6.54 g/l
Conformance to Certificate
ASTM D-5363 Group 1 Class 6 Grade 1 | MIL-S-22473E
Other Features
Anaerobic Technology | Low Viscosity
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
07831
Weight / LBS
0.179
Long Description
Anaerobic Threadlocker; Fine Threaded Fastener; Bottle; 50 Ml; Liquid; Fine Threaded Stud; Brown
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



