https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-7239-BTL-4Ml-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3Nzl8aW1hZ2UvanBlZ3xhRGhoTDJnMVlpOHhNRGN3TnpBeE5EZzNOekl4TkM5SlRrUk1UME5CUkVoWVdGaGZWRXhmTnpJek9WOUNWRXhmTkUxc1h6TXdNSGd6TURBdWFuQm58Y2UxMjllMjFlYTllZDc2MjhlNjVkYTE4NzY3YTE5OTVhMzkyZjY3ZWFmZWM1ZWY4YzAzYzczYWUxZjQ3MjY4NA
https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-7239-BTL-4Ml-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3Nzl8aW1hZ2UvanBlZ3xhRGhoTDJnMVlpOHhNRGN3TnpBeE5EZzNOekl4TkM5SlRrUk1UME5CUkVoWVdGaGZWRXhmTnpJek9WOUNWRXhmTkUxc1h6TXdNSGd6TURBdWFuQm58Y2UxMjllMjFlYTllZDc2MjhlNjVkYTE4NzY3YTE5OTVhMzkyZjY3ZWFmZWM1ZWY4YzAzYzczYWUxZjQ3MjY4NA
LOCTITE
LOCTITE
SF 7239 4ML
LOCTITE LOCTITE
Description
SF 7239 PRIMER 4ML BOTTLE
Primer Threadlocker; Speeds Cure of Anaerobic Adhesives; Bottle; 4 Ml; Plastic Surface; Clear
Part #
SF 7239 4ML
BDI #
24582709
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Adhesives/Threadlocker/SF-7239-4ML/p/24582709
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Primer
Typical Use
Speeds Cure of Anaerobic Adhesives
Container Type
Bottle
Texture
Liquid
Application
Plastic Surface
Tradename
7239
Manufacturer's Description
Loctite 7239 Primer
Color
Clear
Container Size value And um
4 Ml
Substrate Material
Plastic
Degree of Flashpoint value And um
-4 Deg C
Odor
Aliphatic
Conformance to Certificate
ASTM D1002 DIN 53283
Other Features
Anaerobic Technology | Solvent Based | Drying Time: 30 Sec
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Primer
Manufacturer URL
https://www.loctite.com
Long Description
Primer Threadlocker; Speeds Cure of Anaerobic Adhesives; Bottle; 4 Ml; Plastic Surface; Clear
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


