LOCTITE
LOCTITE
SF 7649 4.5OZ IDH 209715
LOCTITE LOCTITE
Description
SF 7649 4.5OZ IDH 209715 THREADLOCKER ; 21348 PRIMER AEROSOL N 7649 45OZ
Primer Threadlocker; Speeds Cure of Anaerobic Adhesives; Can; 4.5 Oz; Liquid; Passive Metal or Inert Surface; Green
Part #
209715
BDI #
1055706
Details
68.53
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/Threadlocker/SF-7649-4-5OZ-IDH-209715/p/1055706
Your Price
$ 68.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.25
EAN
0079340213487
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Primer
Typical Use
Speeds Cure of Anaerobic Adhesives
Container Type
Can
Texture
Liquid
Application
Passive Metal or Inert Surface
Tradename
7649 | N
Manufacturer's Description
Loctite 7649 Primer N
Color
Green
Container Size value And um
4.5 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
-20 Deg C
Odor
Acetone
VOC Content - Percentage
1.48 Percentage | 11.7 g/l
Conformance to Certificate
ASTM-D-5363 | CFIA | MIL-S-22473E Grade N Form R | NSF/ANSI 61 | NSF P1
Other Features
Anaerobic Technology | Self Reactive Cure | Drying Time: 30 to 70 Sec
Net Weight
4.5 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Primer
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
21348
Long Description
Primer Threadlocker; Speeds Cure of Anaerobic Adhesives; Can; 4.5 Oz; Liquid; Passive Metal or Inert Surface; Green
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



