https://www.bdiexpress.com/medias/INDLOCACSRYX-NZL-FXMSTR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA3NHxpbWFnZS9qcGVnfGFEYzRMMmc1WkM4eE1EQXlPRFUyT1RrMU1qSTROaTlKVGtSTVQwTkJRMU5TV1ZoZlRscE1YMFpZVFZOVVVsOHpNREI0TXpBd0xtcHdad3w1ZGQwYzY1MmY4YzkyNjU4ZGQzN2E4NWM3NzE2Y2YzZmUxZDQzMWYzZjk5ZDAwOGNjNjg5ZGEyODEzODY4NTRm
                
                https://www.bdiexpress.com/medias/INDLOCACSRYX-NZL-FXMSTR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA3NHxpbWFnZS9qcGVnfGFEYzRMMmc1WkM4eE1EQXlPRFUyT1RrMU1qSTROaTlKVGtSTVQwTkJRMU5TV1ZoZlRscE1YMFpZVFZOVVVsOHpNREI0TXpBd0xtcHdad3w1ZGQwYzY1MmY4YzkyNjU4ZGQzN2E4NWM3NzE2Y2YzZmUxZDQzMWYzZjk5ZDAwOGNjNjg5ZGEyODEzODY4NTRm
                
					
						
									LOCTITE
								LOCTITE
							
						
					243335
				 
				LOCTITE LOCTITE
Description
						
                            
								243335 MIXING NOZZLE ; NON-RETURNABLE FIXMASTER 6 PACK
FIXMASTER Static Mix Nozzle; Size 400 Ml; For Epoxy and Other Two Part Adhesive Dispenser
                         	Part #
	                    
	                      	243335
							BDI #
						
	                      	1056227
							
						
Details
                    
                        80.46
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Chemicals/Chemical-Accessories/243335/p/1056227
						
		
		
		
				Your Price
				
						
							$ 80.46 / pack
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40141731
					Weight / Kilogram
				0.454
					EAN
				0079340396333
					Product Group - BDI
				G00190
					Product Name
				
					Nozzle
			Product Description
				
					FIXMASTER Static Mix Nozzle
			Application
				
					Epoxy and Other Two Part Adhesive Dispenser
			Size if applicable
				
					400 Ml
			Other Features
				
					For Mixing and Dispensing FIXMASTER Rapid Rubber Repair
			Category - BDI
				
					Chemical Accessories
			Harmonized Tariff Code
				
					8424.90.90.80
			Noun
				
					Nozzle
			Manufacturer URL
				
					https://www.loctite.com
			Manufacturer Item Number
				
					39633
			Weight / LBS
				
					1.001
			Long Description
				
					FIXMASTER Static Mix Nozzle; Size 400 Ml; For Epoxy and Other Two Part Adhesive Dispenser
			
