https://www.bdiexpress.com/medias/INDLOCACSRYX-NZL-SQR-MIXNZL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcxOHxpbWFnZS9qcGVnfGFHUXdMMmd4TXk4eE1EQXlPRFUyTVRreU5ERXlOaTlKVGtSTVQwTkJRMU5TV1ZoZlRscE1YMU5SVWw5TlNWaE9Xa3hmTXpBd2VETXdNQzVxY0djfGVhOTg2MGY5YTQ2NTEzY2NlNjI1YmRjYzZjYzlmMTg0OWJkMzkxMTgwYzhmYzEwZTU4ZTBkZDg0ZGYzMWUyZDQ
                
                https://www.bdiexpress.com/medias/INDLOCACSRYX-NZL-SQR-MIXNZL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcxOHxpbWFnZS9qcGVnfGFHUXdMMmd4TXk4eE1EQXlPRFUyTVRreU5ERXlOaTlKVGtSTVQwTkJRMU5TV1ZoZlRscE1YMU5SVWw5TlNWaE9Xa3hmTXpBd2VETXdNQzVxY0djfGVhOTg2MGY5YTQ2NTEzY2NlNjI1YmRjYzZjYzlmMTg0OWJkMzkxMTgwYzhmYzEwZTU4ZTBkZDg0ZGYzMWUyZDQ
                
					
						
									LOCTITE
								LOCTITE
							
						
					720227
				 
				LOCTITE LOCTITE
Description
						
                            
								720227 MIX NOZZLE ; NON-RETURNABLE 8.29ERLY 984569
Square Mix Nozzle; Size 50 Ml | 4.5 IN L | 5.3 MM SQ; For Epoxy and Other Two Part Adhesive Dispenser
                         	Part #
	                    
	                      	720227
							BDI #
						
	                      	1056716
							
						
Details
                    
                        42.05
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Chemicals/Chemical-Accessories/720227/p/1056716
						
		
		
		
				Your Price
				
						
							$ 42.05 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40141731
					Weight / Kilogram
				0.045
					EAN
				0079340984738
					Product Group - BDI
				G00268
					Product Name
				
					Nozzle
			Product Description
				
					Square Mix Nozzle
			Application
				
					Epoxy and Other Two Part Adhesive Dispenser
			Size if applicable
				
					50 Ml | 4.5 IN L | 5.3 MM SQ
			Other Features
				
					Luer/Stepped Combo Tip | 24 Elements | 1:1; 2:1 and 4:1 Mix Ratio | Fits A Style Cartridge
			Category - BDI
				
					Chemical Accessories
			Harmonized Tariff Code
				
					8424.90.90.80
			Noun
				
					Nozzle
			Manufacturer URL
				
					https://www.loctite.com
			Manufacturer Item Number
				
					98473
			Weight / LBS
				
					0.099
			Long Description
				
					Square Mix Nozzle; Size 50 Ml | 4.5 IN L | 5.3 MM SQ; For Epoxy and Other Two Part Adhesive Dispenser
			
