 https://www.bdiexpress.com/medias/INDLOCACSRYX-DSPTIP-SS-90DEG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjczNDd8aW1hZ2UvanBlZ3xhRGsyTDJnM055OHhNRFUxTnpNM05qVXlPRFF4TkM5SlRrUk1UME5CUTFOU1dWaGZSRk5RVkVsUVgxTlRYemt3UkVWSFh6TXdNSGd6TURBdWFuQm58NjRhZjI4NjBlMWQ5MmQxZjI4NjQxNzRlNDc5MDY1MjUyMWM2YWViNjEwN2RkODAxMzM5OGE1NmNkMWFkNjY3OA
                https://www.bdiexpress.com/medias/INDLOCACSRYX-DSPTIP-SS-90DEG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjczNDd8aW1hZ2UvanBlZ3xhRGsyTDJnM055OHhNRFUxTnpNM05qVXlPRFF4TkM5SlRrUk1UME5CUTFOU1dWaGZSRk5RVkVsUVgxTlRYemt3UkVWSFh6TXdNSGd6TURBdWFuQm58NjRhZjI4NjBlMWQ5MmQxZjI4NjQxNzRlNDc5MDY1MjUyMWM2YWViNjEwN2RkODAxMzM5OGE1NmNkMWFkNjY3OA
                 https://www.bdiexpress.com/medias/INDLOCACSRYX-DSPTIP-SS-90DEG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjczNDd8aW1hZ2UvanBlZ3xhRGsyTDJnM055OHhNRFUxTnpNM05qVXlPRFF4TkM5SlRrUk1UME5CUTFOU1dWaGZSRk5RVkVsUVgxTlRYemt3UkVWSFh6TXdNSGd6TURBdWFuQm58NjRhZjI4NjBlMWQ5MmQxZjI4NjQxNzRlNDc5MDY1MjUyMWM2YWViNjEwN2RkODAxMzM5OGE1NmNkMWFkNjY3OA
                https://www.bdiexpress.com/medias/INDLOCACSRYX-DSPTIP-SS-90DEG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjczNDd8aW1hZ2UvanBlZ3xhRGsyTDJnM055OHhNRFUxTnpNM05qVXlPRFF4TkM5SlRrUk1UME5CUTFOU1dWaGZSRk5RVkVsUVgxTlRYemt3UkVWSFh6TXdNSGd6TURBdWFuQm58NjRhZjI4NjBlMWQ5MmQxZjI4NjQxNzRlNDc5MDY1MjUyMWM2YWViNjEwN2RkODAxMzM5OGE1NmNkMWFkNjY3OA
                
					
						
									LOCTITE
								LOCTITE
							
						
					98239
				 
				LOCTITE LOCTITE
Description
						
                            
								570605 ; POR 14GA S/S 90 DEG BENT (1000)
Stainless Steel Dispense Tip; Size 14 Gauge | 90 Deg by 1/2 IN; For Adhesive Dispenser
                         	Part #
	                    
	                      	98239
							BDI #
						
	                      	1056592
							
						
Details
                    
                        Request A Price
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Chemicals/Chemical-Accessories/98239/p/1056592
						
		
		
		
						Your Price
							
									Request A Price
								
							
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40141743
					Weight / Kilogram
				0.681
					EAN
				0079340982390
					Product Group - BDI
				G00190
					Product Name
				
					Dispense Tip
			Product Description
				
					Stainless Steel Dispense Tip
			Application
				
					Adhesive Dispenser
			Size if applicable
				
					14 Gauge | 90 Deg by 1/2 IN
			Other Features
				
					White Hub | High Precision | Helical Thread
			Category - BDI
				
					Chemical Accessories
			Harmonized Tariff Code
				
					8424.90.90.80
			Noun
				
					Tip
			Keyword String
				
					Dispense
			Manufacturer URL
				
					https://www.loctite.com
			Manufacturer Item Number
				
					98239
			Weight / LBS
				
					1.499
			Long Description
				
					Stainless Steel Dispense Tip; Size 14 Gauge | 90 Deg by 1/2 IN; For Adhesive Dispenser
			

 

 
						 
 
 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter