LPS
LPS
00720
LPS LPS
Description
00720 INSTANT SUPER DEGREASER ; CLEAR 20OZ 12/CASE
General Purpose Cleaner; Degreaser; Multi Purpose; Aerosol Can; Aerosol; Air Compressor | Bearing | Chain and Cable | Crane | Motor | Fork Lift | Gear | Generator | Power Tool | Terminal; Clear; 20 Oz Container Size
Part #
00720
BDI #
600185
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/00720/p/600185
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
0.717
EAN
0078827007205
Product Group - BDI
C00104
Product Name And Type
General Purpose Cleaner | Degreaser
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Air Compressor | Bearing | Chain and Cable | Crane | Motor | Fork Lift | Gear | Generator | Power Tool | Terminal
Manufacturer's Description
Instant Super Degreaser
Color
Clear
Container Size value And um
20 Oz
Substrate Material
Metal
Odor
Strong
Conformance to Certificate
NSF C1
Other Features
Heavy Duty | No Residue and Rinse | Fast Evaporation | Non Conductive | Non Flammable | Non Chlorinated | Removes Oil - Grease - Tar
Net Weight
20 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
00720
Weight / LBS
1.583
Long Description
General Purpose Cleaner; Degreaser; Multi Purpose; Aerosol Can; Aerosol; Air Compressor | Bearing | Chain and Cable | Crane | Motor | Fork Lift | Gear | Generator | Power Tool | Terminal; Clear; 20 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh