Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

01420 https://www.bdiexpress.com/medias/INDLPSCLNRXX-600188-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5NzR8aW1hZ2UvanBlZ3xhREl4TDJneFpTODVPREl3TnpBNE5UQXpOVGd5TDBsT1JFeFFVME5NVGxKWVdGODJNREF4T0RoZk16QXdlRE13TUM1cWNHY3w0ZWZlODcxZTM0NjdiNDY3MGNlMjlhZTRkMTAyMGQ1YWFjNWJmYTc3ZDhlN2UwMmU1MWEwMjQ3MDc5NzFkZDA4
600188 General Purpose Cleaners 

LPS LPS

01420

Description

01420 INDUSTRIAL DEGREASER ; 15OZ CAN

General Purpose Cleaner; Degreaser; Multi Purpose; Aerosol Can; Aerosol; Air Compressor | Bearing | Alternator | Chain and Cable | Crane | Engine | Motor | Gear | Generator | Power/Air Tool | Printing | Pulley; Clear Slightly Off White; 15 Oz Container Size

Part #

428-C01420

BDI #
600188

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 30

Brand
LPS
Manufacturer Name
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
6.8
EAN
0078827014203
Product Group - BDI
C00104
Product Name And Type
General Purpose Cleaner | Degreaser
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Air Compressor | Bearing | Alternator | Chain and Cable | Crane | Engine | Motor | Gear | Generator | Power/Air Tool | Printing | Pulley
Tradename
PRESOLVE
Manufacturer's Description
Presolve Orange Degreaser
Color
Clear Slightly Off White
Container Size value And um
15 Oz
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Dispensed Liquid: 40 Deg C
Odor
Naphtha or Orange
Conformance to Certificate
AMS 1525B | NSF C1
Other Features
Low Residue | High Performance | Non Conductive | Non Chlorinated | Inverta Spray Valve | Removes Grease - Tar - Oil
Net Weight
15 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
01420
Long Description
General Purpose Cleaner; Degreaser; Multi Purpose; Aerosol Can; Aerosol; Air Compressor | Bearing | Alternator | Chain and Cable | Crane | Engine | Motor | Gear | Generator | Power/Air Tool | Printing | Pulley; Clear Slightly Off White; 15 Oz Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh