https://www.bdiexpress.com/medias/INDLPSCLNRXX-GP-PCLN-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NDF8aW1hZ2UvanBlZ3xhREE1TDJnNVppOHhNRGN4TVRJM09UazVNamcyTWk5SlRrUk1VRk5EVEU1U1dGaGZSMUJmVUVOTVRsOUVVazFmTXpBd2VETXdNQzVxY0djfDg2NTU1YThkYjRlMDk3NjI0OTU0OTc3MzRmNDY1Yzc4ODk0ZjhmZTgxNjhlOGI1YjA0MzRjYTllZjE5NTgxZmE
https://www.bdiexpress.com/medias/INDLPSCLNRXX-GP-PCLN-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NDF8aW1hZ2UvanBlZ3xhREE1TDJnNVppOHhNRGN4TVRJM09UazVNamcyTWk5SlRrUk1VRk5EVEU1U1dGaGZSMUJmVUVOTVRsOUVVazFmTXpBd2VETXdNQzVxY0djfDg2NTU1YThkYjRlMDk3NjI0OTU0OTc3MzRmNDY1Yzc4ODk0ZjhmZTgxNjhlOGI1YjA0MzRjYTllZjE5NTgxZmE
LPS
LPS
02765
LPS LPS
Description
02765 PRECISION ELECTRICAL CLEANER ; 55GAL
General Purpose Cleaner; Degreaser; Multi Purpose; Drum; Liquid; Carbon Block | Engine | Exhaust Hood | Fork Lift | Graffiti | Marine | Tank | Varnish | Engine | Compressor | Food Processing Equipment; Turquoise; 55 Gal Container Size
Part #
02765
BDI #
600198
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/02765/p/600198
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
242.67
EAN
0078827027654
Product Group - BDI
C00104
Product Name And Type
General Purpose Cleaner | Degreaser
Typical Use
Multi Purpose
Container Type
Drum
Texture
Liquid
Application
Carbon Block | Engine | Exhaust Hood | Fork Lift | Graffiti | Marine | Tank | Varnish | Engine | Compressor | Food Processing Equipment
Manufacturer's Description
Precision Clean Multi-Purpose Cleaner/Degreaser
Color
Turquoise
Container Size value And um
55 Gal
Substrate Material
All Surfaces Except Magnesium
Odor
Citrus
Conformance to Certificate
AMS 1526A | AMS 1550B | ASTM F-519 Type 1C | NSF C1
Other Features
Biodegradable | Rinse | Ready to Use | Alkaline Formula Inhibits Flash Rusting
Net Weight
7040 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
02765
Weight / LBS
535
Long Description
General Purpose Cleaner; Degreaser; Multi Purpose; Drum; Liquid; Carbon Block | Engine | Exhaust Hood | Fork Lift | Graffiti | Marine | Tank | Varnish | Engine | Compressor | Food Processing Equipment; Turquoise; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


