

LOCTITE
LOCTITE
C-AK 319 3401LB/1543KG IDH 2384353
LOCTITE LOCTITE
Description
C-AK 319 ALKALINE CLEANER IDH 2384353 ; POR IBC1543KG
General Purpose Cleaner; Drum; Liquid; Industrial; Loctite Bonderite C-AK 319 Alkaline Cleaner; Amber to Yellowish; 1543 Kg
Part #
C-AK 319 3401LB/1543KG IDH 2384353
BDI #
24286485
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/C-AK-319-3401LB-1543KG-IDH-2384353/p/24286485
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
1599.782
Product Group - BDI
C00104
Typical Use
Multi Purpose
Container Type
Drum
Texture
Liquid
Application
Industrial
Tradename
C-AK 319 | BONDERITE
Manufacturer's Description
Loctite Bonderite C-AK 319 Alkaline Cleaner
Color
Amber to Yellowish
Substrate Material
Aluminum | Steel | Electrogalvanized | Hot Dip Galvanized Surface
Odor
Mild
Other Features
Alkaline Type | 120 to 180 Deg F Operating Temperature
Net Weight
1543 Kg
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Cleaner; Drum; Liquid; Industrial; Loctite Bonderite C-AK 319 Alkaline Cleaner; Amber to Yellowish; 1543 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh