https://www.bdiexpress.com/medias/INDLOCXXXXXX-25133439-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4OTR8aW1hZ2UvanBlZ3xhRGN5TDJoaFlTOHhNRFkyTkRVeE9UWXpNRGczT0M5SlRrUk1UME5ZV0ZoWVdGaGZNalV4TXpNME16bGZNekF3ZURNd01DNXFjR2N8ODI3NTBkYzI1OTFmMjRhNGRlMjExN2I2MmI4NjRkNGViY2IwNzJlNDI0NjdmYTE3OTQ3YjI0MWMwZjY3OWE1Ng
https://www.bdiexpress.com/medias/INDLOCXXXXXX-25133439-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4OTR8aW1hZ2UvanBlZ3xhRGN5TDJoaFlTOHhNRFkyTkRVeE9UWXpNRGczT0M5SlRrUk1UME5ZV0ZoWVdGaGZNalV4TXpNME16bGZNekF3ZURNd01DNXFjR2N8ODI3NTBkYzI1OTFmMjRhNGRlMjExN2I2MmI4NjRkNGViY2IwNzJlNDI0NjdmYTE3OTQ3YjI0MWMwZjY3OWE1Ng
LOCTITE
LOCTITE
C-AK 800 55GAL/208198ML IDH 592906
LOCTITE LOCTITE
Description
C-AK 800 55GAL/208198ML IDH 592906 ; ALKALINE CLEANER
General Purpose Cleaner; Drum; Liquid; Cleaning Hard Soil; Loctite Bonderite C-AK 800 Cleaner; Yellow; 55 Gal
Part #
592906
BDI #
25133439
Details
5964.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/C-AK-800-55GAL-208198ML-IDH-592906/p/25133439
Your Price
$ 5,964.57 / drum
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
254.8
Product Group - BDI
C00104
Typical Use
Multi Purpose
Container Type
Drum
Texture
Liquid
Application
Cleaning Hard Soil
Tradename
C-AK 800 | BONDERITE
Manufacturer's Description
Loctite Bonderite C-AK 800 Cleaner
Color
Yellow
Substrate Material
Metal
Odor
Odourless
Other Features
Alkaline Type | Phosphate-Free
Net Weight
55 Gal
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Cleaner; Drum; Liquid; Cleaning Hard Soil; Loctite Bonderite C-AK 800 Cleaner; Yellow; 55 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


