https://www.bdiexpress.com/medias/INDLOCCLNRXX-GP-1443358-CN-20L-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY3NDB8aW1hZ2UvanBlZ3xhR000TDJoaU1pOHhNRGMyTXpVd01UWXdNRGM1T0M5SlRrUk1UME5EVEU1U1dGaGZSMUJmTVRRME16TTFPRjlEVGw4eU1FeGZNekF3ZURNd01DNXFjR2N8NzcxY2U4OTUwNTNiODY0ODFjN2FmZmRjMWRhNDVlYzI1MjgzNTg1YzdhMDVjYzI0ZTQyNzQ2MzFkOTU3OWRhNQ
https://www.bdiexpress.com/medias/INDLOCCLNRXX-GP-1443358-CN-20L-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY3NDB8aW1hZ2UvanBlZ3xhR000TDJoaU1pOHhNRGMyTXpVd01UWXdNRGM1T0M5SlRrUk1UME5EVEU1U1dGaGZSMUJmTVRRME16TTFPRjlEVGw4eU1FeGZNekF3ZURNd01DNXFjR2N8NzcxY2U4OTUwNTNiODY0ODFjN2FmZmRjMWRhNDVlYzI1MjgzNTg1YzdhMDVjYzI0ZTQyNzQ2MzFkOTU3OWRhNQ
LOCTITE
LOCTITE
C-MC 118 20L IDH 1443358
LOCTITE LOCTITE
Description
LOCTITE C-MC 118 20L IDH 1443358
General Purpose Cleaner; Can; Liquid; High Pressure Parts Cleaning; Loctite Bonderite C-MC 118 Cleaner; Colorless; 20 L
Part #
C-MC 118 20L IDH 1443358
BDI #
17032940
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/C-MC-118-20L-IDH-1443358/p/17032940
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
1
Product Group - BDI
C00104
Typical Use
Heavy Duty Cleaning
Container Type
Can
Texture
Liquid
Application
High Pressure Parts Cleaning
Tradename
C-MC 118 | BONDERITE
Manufacturer's Description
Loctite Bonderite C-MC 118 Cleaner
Color
Colorless
Substrate Material
Metal
Odor
Odourless
Other Features
Water Soluble Cleaner | Heavy Duty
Net Weight
20 L
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Cleaner; Can; Liquid; High Pressure Parts Cleaning; Loctite Bonderite C-MC 118 Cleaner; Colorless; 20 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


