

LOCTITE
LOCTITE
C-MC 1204 20L IDH 1435427
LOCTITE LOCTITE
Description
LOCTITE C-MC 1204 20L IDH 1435427
General Purpose Cleaner; Can; Liquid; Industrial; Loctite Bonderite C-MC 1204 Maintenance Cleaner; Light Yellow; 20 L
Part #
C-MC 1204 20L IDH 1435427
BDI #
1055528
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/C-MC-1204-20L-IDH-1435427/p/1055528
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
20
Product Group - BDI
C00104
Typical Use
Universal Parts Cleaning
Container Type
Can
Texture
Liquid
Application
Industrial
Tradename
C-MC 1204 | BONDERITE
Manufacturer's Description
Loctite Bonderite C-MC 1204 Maintenance Cleaner
Color
Light Yellow
Substrate Material
Metal | Painted Surface | Rubber | Synthetic
Odor
Odorless
Other Features
Solvent Free | Universal
Net Weight
20 L
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Cleaner; Can; Liquid; Industrial; Loctite Bonderite C-MC 1204 Maintenance Cleaner; Light Yellow; 20 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh