Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg C-MC 20100 5L IDH 1439811
15079551 General Purpose Cleaners 

LOCTITE LOCTITE

C-MC 20100 5L IDH 1439811

Description

LOCTITE C-MC 20100 5L IDH 1439811

General Purpose Cleaner; Can; Liquid; Automatic Floor Cleaning Machine | Industrial; Loctite Bonderite C-MC 20100 Cleaner; Yellow; 5 L

Part #

C-MC 20100 5L IDH 1439811

BDI #
15079551

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Typical Use
Floor
Container Type
Can
Texture
Liquid
Application
Automatic Floor Cleaning Machine | Industrial
Tradename
C-MC 20100 | BONDERITE
Manufacturer's Description
Loctite Bonderite C-MC 20100 Cleaner
Color
Yellow
Substrate Material
Metal
Odor
Odourless
Other Features
Neutral-Alkaline Type | Low Foaming
Net Weight
5 L
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Cleaner; Can; Liquid; Automatic Floor Cleaning Machine | Industrial; Loctite Bonderite C-MC 20100 Cleaner; Yellow; 5 L

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh