https://www.bdiexpress.com/medias/INDLOCCLNRXX-GP-1371210-PL-19KG-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg1MDd8aW1hZ2UvanBlZ3xhR0UzTDJobU55OHhNRGMyTXpVd01qQXlOamM0TWk5SlRrUk1UME5EVEU1U1dGaGZSMUJmTVRNM01USXhNRjlRVEY4eE9VdEhYek13TUhnek1EQXVhbkJufDliNTMwMGQ1MTc1ZGEyZDE3MGVhZDcyOGRjNGQ2ZjRmZGU0MjI2ZmE0YjQ0ZmZkZDFjODFlZDhlOWUwODQxY2Q
https://www.bdiexpress.com/medias/INDLOCCLNRXX-GP-1371210-PL-19KG-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg1MDd8aW1hZ2UvanBlZ3xhR0UzTDJobU55OHhNRGMyTXpVd01qQXlOamM0TWk5SlRrUk1UME5EVEU1U1dGaGZSMUJmTVRNM01USXhNRjlRVEY4eE9VdEhYek13TUhnek1EQXVhbkJufDliNTMwMGQ1MTc1ZGEyZDE3MGVhZDcyOGRjNGQ2ZjRmZGU0MjI2ZmE0YjQ0ZmZkZDFjODFlZDhlOWUwODQxY2Q
LOCTITE
LOCTITE
C-MC 3000 19KG IDH 1371210
LOCTITE LOCTITE
Description
1371210 ; POR P3 GRATO 3000
General Purpose Cleaner; Pail; Liquid; Exterior of Train | Car | Lorry | Tarpaulin Cover | Other Vehicle; Loctite Bonderite C-MC 3000 Maintenance Cleaner; Colorless to Yellow; 19 Kg
Part #
1371210
BDI #
18203392
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/C-MC-3000-19KG-IDH-1371210/p/18203392
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Typical Use
Vehicle Cleaning
Container Type
Pail
Texture
Liquid
Application
Exterior of Train | Car | Lorry | Tarpaulin Cover | Other Vehicle
Tradename
C-MC 3000 | BONDERITE
Manufacturer's Description
Loctite Bonderite C-MC 3000 Maintenance Cleaner
Color
Colorless to Yellow
Substrate Material
Metal | Plastic | Rubber
Odor
Solvent
Other Features
Water-Based | Phosphate EDTA and NTA Free | Excellent Degreasing Property | Highly Efficient
Net Weight
19 Kg
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Cleaner; Pail; Liquid; Exterior of Train | Car | Lorry | Tarpaulin Cover | Other Vehicle; Loctite Bonderite C-MC 3000 Maintenance Cleaner; Colorless to Yellow; 19 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


