https://www.bdiexpress.com/medias/INDLOCXXXXXX-18203475-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0OTJ8aW1hZ2UvanBlZ3xhREkyTDJoaU55OHhNRFkyTkRRMU9UTTNNRFV5Tmk5SlRrUk1UME5ZV0ZoWVdGaGZNVGd5TURNME56VmZNekF3ZURNd01DNXFjR2N8NmQ5YWEzYTVkNDY1OTRlZDMyMzg0ZjIyMzNjZDNkMjVhMjA5MTBlMmEwNGMwYTJkN2Q0MTVhNDFlNWNlMzg1Ng
https://www.bdiexpress.com/medias/INDLOCXXXXXX-18203475-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0OTJ8aW1hZ2UvanBlZ3xhREkyTDJoaU55OHhNRFkyTkRRMU9UTTNNRFV5Tmk5SlRrUk1UME5ZV0ZoWVdGaGZNVGd5TURNME56VmZNekF3ZURNd01DNXFjR2N8NmQ5YWEzYTVkNDY1OTRlZDMyMzg0ZjIyMzNjZDNkMjVhMjA5MTBlMmEwNGMwYTJkN2Q0MTVhNDFlNWNlMzg1Ng
LOCTITE
LOCTITE
C-MC 3000 216KG IDH 1290334
LOCTITE LOCTITE
Description
1290334 ; POR P3 GRATO 3000
General Purpose Cleaner; Drum; Liquid; Exterior of Train | Car | Lorry | Tarpaulin Cover | Other Vehicle; Loctite Bonderite C-MC 3000 Maintenance Cleaner; Colorless to Yellow; 216 Kg
Part #
1290334
BDI #
18203475
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/C-MC-3000-216KG-IDH-1290334/p/18203475
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Typical Use
Vehicle Cleaning
Container Type
Drum
Texture
Liquid
Application
Exterior of Train | Car | Lorry | Tarpaulin Cover | Other Vehicle
Tradename
C-MC 3000 | BONDERITE
Manufacturer's Description
Loctite Bonderite C-MC 3000 Maintenance Cleaner
Color
Colorless to Yellow
Substrate Material
Metal | Plastic | Rubber
Odor
Solvent
Other Features
Water-Based | Phosphate EDTA and NTA Free | Excellent Degreasing Property | Highly Efficient
Net Weight
216 Kg
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Cleaner; Drum; Liquid; Exterior of Train | Car | Lorry | Tarpaulin Cover | Other Vehicle; Loctite Bonderite C-MC 3000 Maintenance Cleaner; Colorless to Yellow; 216 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


