https://www.bdiexpress.com/medias/INDLOCCLNRXX-GP-1440772-CN-20L-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI5ODJ8aW1hZ2UvanBlZ3xhRGd3TDJneE9TOHhNRGMyTXpVd05ETTFNek14TUM5SlRrUk1UME5EVEU1U1dGaGZSMUJmTVRRME1EYzNNbDlEVGw4eU1FeGZNekF3ZURNd01DNXFjR2N8NzRiODkxNTFhYzJjZjJlMjFmOTkwNWM5Nzk4NmFlMjMzMzEwMWEzYmVmMWI2Y2QyMDYyYTAwZDBiMWU4NjNlOQ
https://www.bdiexpress.com/medias/INDLOCCLNRXX-GP-1440772-CN-20L-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI5ODJ8aW1hZ2UvanBlZ3xhRGd3TDJneE9TOHhNRGMyTXpVd05ETTFNek14TUM5SlRrUk1UME5EVEU1U1dGaGZSMUJmTVRRME1EYzNNbDlEVGw4eU1FeGZNekF3ZURNd01DNXFjR2N8NzRiODkxNTFhYzJjZjJlMjFmOTkwNWM5Nzk4NmFlMjMzMzEwMWEzYmVmMWI2Y2QyMDYyYTAwZDBiMWU4NjNlOQ
LOCTITE
LOCTITE
C-MC 352 20L IDH 1440772
LOCTITE LOCTITE
Description
LOCTITE C-MC 352 20L IDH 1440772
General Purpose Cleaner; Can; Liquid; Spray Equipment Mechanical Part | Metal Working; Loctite Bonderite C-MC 352 Cleaner; Colorless to Light Yellow; 20 L
Part #
C-MC 352 20L IDH 1440772
BDI #
24569866
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/C-MC-352-20L-IDH-1440772/p/24569866
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Typical Use
Parts Cleaning
Container Type
Can
Texture
Liquid
Application
Spray Equipment Mechanical Part | Metal Working
Tradename
C-MC 352 | BONDERITE
Manufacturer's Description
Loctite Bonderite C-MC 352 Cleaner
Color
Colorless to Light Yellow
Substrate Material
Metal
Odor
Odourless
Other Features
Water Soluble Cleaner
Net Weight
20 L
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Cleaner; Can; Liquid; Spray Equipment Mechanical Part | Metal Working; Loctite Bonderite C-MC 352 Cleaner; Colorless to Light Yellow; 20 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


