https://www.bdiexpress.com/medias/INDLOCCLNRXX-GP-NTRLBLB-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE4OTJ8aW1hZ2UvanBlZ3xhR1E0TDJnMk9TOHhNRFUxTnpNd09ETXpPREl3Tmk5SlRrUk1UME5EVEU1U1dGaGZSMUJmVGxSU1RFSk1RbDlRVEY4ek1EQjRNekF3TG1wd1p3fDZkNGFmNmY1N2Q4ZjgyYzlmOTNmMWM1MDFmMjI1YjVlMGY0OGFjOTljYmU4YzUwMGU1OTEyMmVlZmYzNjcyN2I
https://www.bdiexpress.com/medias/INDLOCCLNRXX-GP-NTRLBLB-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE4OTJ8aW1hZ2UvanBlZ3xhR1E0TDJnMk9TOHhNRFUxTnpNd09ETXpPREl3Tmk5SlRrUk1UME5EVEU1U1dGaGZSMUJmVGxSU1RFSk1RbDlRVEY4ek1EQjRNekF3TG1wd1p3fDZkNGFmNmY1N2Q4ZjgyYzlmOTNmMWM1MDFmMjI1YjVlMGY0OGFjOTljYmU4YzUwMGU1OTEyMmVlZmYzNjcyN2I
LOCTITE
LOCTITE
CLNR AND DGRSR 15GAL IDH 235504
LOCTITE LOCTITE
Description
82254 ; POR CLEANER NATURAL BLUE 15GAL
General Purpose Cleaner; Degreaser; Multi Purpose; Pail; Liquid; Engine | Mold | Exhaust Hood | Motor | Forging | Compressor Vehicle | Casting | Stamping | Tank | Parking Garage | Bearing; Blue; 15 Gal Container Size
Part #
82254
BDI #
1056134
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/CLNR-AND-DGRSR-15GAL-IDH-235504/p/1056134
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
60.89
Product Group - BDI
C00104
Product Name And Type
General Purpose Cleaner | Degreaser
Typical Use
Multi Purpose
Container Type
Pail
Texture
Liquid
Application
Engine | Mold | Exhaust Hood | Motor | Forging | Compressor Vehicle | Casting | Stamping | Tank | Parking Garage | Bearing
Tradename
NATURAL BLUE
Manufacturer's Description
Loctite Natural Blue Biodegradable Cleaner and Degreaser
Color
Blue
Container Size value And um
15 Gal
Substrate Material
Metal | Concrete | Asphalt
Degree of Flashpoint value And um
No Flashpoint
Odor
Pine
Conformance to Certificate
CFIA
Other Features
Biodegradable | ODC Free | Concentrated | Non Flammable | Non Chlorinated | Removes Grease - Fuel - Oil - Fat - Tar - Wax Soot
Net Weight
1920 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
82254
Weight / LBS
134.119
Long Description
General Purpose Cleaner; Degreaser; Multi Purpose; Pail; Liquid; Engine | Mold | Exhaust Hood | Motor | Forging | Compressor Vehicle | Casting | Stamping | Tank | Parking Garage | Bearing; Blue; 15 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


