https://www.bdiexpress.com/medias/INDLOCCLNRXX-GP-1005879-ARSLCN-400ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAyNzV8aW1hZ2UvanBlZ3xhRGhoTDJoa1ppOHhNRGMyTXpVd01qYzBOelkzT0M5SlRrUk1UME5EVEU1U1dGaGZSMUJmTVRBd05UZzNPVjlCVWxOTVEwNWZOREF3VFV4Zk16QXdlRE13TUM1cWNHY3w4ZmMzMjRkZmRkMjM4ODcwYzZjYzBkMTVlYjNhZmJlZDlmNDkzNDkzN2M4YWE1MjJjODlhYjhjNjQ5MTYxNDIy
https://www.bdiexpress.com/medias/INDLOCCLNRXX-GP-1005879-ARSLCN-400ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAyNzV8aW1hZ2UvanBlZ3xhRGhoTDJoa1ppOHhNRGMyTXpVd01qYzBOelkzT0M5SlRrUk1UME5EVEU1U1dGaGZSMUJmTVRBd05UZzNPVjlCVWxOTVEwNWZOREF3VFV4Zk16QXdlRE13TUM1cWNHY3w4ZmMzMjRkZmRkMjM4ODcwYzZjYzBkMTVlYjNhZmJlZDlmNDkzNDkzN2M4YWE1MjJjODlhYjhjNjQ5MTYxNDIy
LOCTITE
LOCTITE
SF 7023 400ML IDH 1005879
LOCTITE LOCTITE
Description
LOCTITE SF 7023 400ML IDH 1005879
General Purpose Cleaner; Aerosol Can; Liquid; Air Intake | Carburetor Part | Valve | Actuator | EGR Valve | Injector | Idling Motor | Throttle Motor | Air Mass Meter and Plastic Part; Loctite SF 7023 Cleaner; Transparent; 400 Ml
Part #
SF 7023 400ML IDH 1005879
BDI #
20309114
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/SF-7023-400ML-IDH-1005879/p/20309114
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.4
Product Group - BDI
C00104
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Liquid
Application
Air Intake | Carburetor Part | Valve | Actuator | EGR Valve | Injector | Idling Motor | Throttle Motor | Air Mass Meter and Plastic Part
Tradename
SF 7023
Manufacturer's Description
Loctite SF 7023 Cleaner
Color
Transparent
Substrate Material
All Surfaces
Odor
Characteristic
Other Features
High Power Solvent Based
Net Weight
13.5 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Cleaner; Aerosol Can; Liquid; Air Intake | Carburetor Part | Valve | Actuator | EGR Valve | Injector | Idling Motor | Throttle Motor | Air Mass Meter and Plastic Part; Loctite SF 7023 Cleaner; Transparent; 400 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


