Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SF 7070 15OZ IDH 231562 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055861-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5NTJ8aW1hZ2UvanBlZ3xhRFJrTDJnMVpDOHhNRFUyTURrNE5UWTVOREl6T0M5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRnMk1WOHpNREI0TXpBd0xtcHdad3w1ZDdjMTIyNmI0NTUyZGQ3NTU0OTA3MDQxOWEyMThhZWI0MzMxOWZiYjE4MTgyMDA1M2E0MThiNzhhYmUwOTIw
1055861 General Purpose Cleaners 

LOCTITE LOCTITE

SF 7070 15OZ IDH 231562

Description

SF 7070 15OZ IDH 231562 DEGREASER ; 22355 CLEANR 7070 ODC FREE 15OZ

General Purpose Cleaner; Degreaser; Multi Purpose; Aerosol Can; Aerosol; General Purpose | Industry; Clear; 15 Oz Container Size

Part #

231562

BDI #
1055861

Details

42.61 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 42.61 / each BDIExpress
QTY

Inventory

Total: 22

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
0.619
EAN
0079340223554
Product Group - BDI
C00104
Product Name And Type
General Purpose Cleaner | Degreaser
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
General Purpose | Industry
Manufacturer's Description
Loctite ODC-Free Cleaner and Degreaser
Color
Clear
Container Size value And um
15 Oz
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
88 Deg C
Odor
Citrus Fruit Like
Conformance to Certificate
ASTM D543 | NSF K1
Other Features
No Residue | ODC Free | Removes Oil - Grease - Lubrication Fluid
Net Weight
15 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
22355
Weight / LBS
1.367
Long Description
General Purpose Cleaner; Degreaser; Multi Purpose; Aerosol Can; Aerosol; General Purpose | Industry; Clear; 15 Oz Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh