

LOCTITE
LOCTITE
SF 7200 400ML IDH 2099006
LOCTITE LOCTITE
Description
LOCTITE SF 7200 400ML IDH 2099006
General Purpose Cleaner; Aerosol Can; Aerosol; Parts Cleaning | Removal of All Type of Chemical Gasket from Metal Flange; Loctite SF 7200 Cleaner; Amber; 400 Ml
Part #
SF 7200 400ML IDH 2099006
BDI #
24743213
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/SF-7200-400ML-IDH-2099006/p/24743213
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Parts Cleaning | Removal of All Type of Chemical Gasket from Metal Flange
Tradename
SF 7200
Manufacturer's Description
Loctite SF 7200 Cleaner
Color
Amber
Substrate Material
All Surfaces
Odor
Alcoholic
Other Features
Solvent Based | Minimal Scraping
Net Weight
13.5 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Cleaner; Aerosol Can; Aerosol; Parts Cleaning | Removal of All Type of Chemical Gasket from Metal Flange; Loctite SF 7200 Cleaner; Amber; 400 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh