https://www.bdiexpress.com/medias/INDLOCXXXXXX-20225371-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2NTR8aW1hZ2UvanBlZ3xhRGs1TDJneU5pOHhNRFUyTVRFek5URTBPVEE0Tmk5SlRrUk1UME5ZV0ZoWVdGaGZNakF5TWpVek56RmZNekF3ZURNd01DNXFjR2N8NDg5ODgzYmNmYWEzMTllY2RjNzk0M2JmNmY3ZmM0YzFjZTNlOTNmMTVlZTcyZmM1ZDI5NTc2Y2RmZDJhMWRmNw
https://www.bdiexpress.com/medias/INDLOCXXXXXX-20225371-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2NTR8aW1hZ2UvanBlZ3xhRGs1TDJneU5pOHhNRFUyTVRFek5URTBPVEE0Tmk5SlRrUk1UME5ZV0ZoWVdGaGZNakF5TWpVek56RmZNekF3ZURNd01DNXFjR2N8NDg5ODgzYmNmYWEzMTllY2RjNzk0M2JmNmY3ZmM0YzFjZTNlOTNmMTVlZTcyZmM1ZDI5NTc2Y2RmZDJhMWRmNw
LOCTITE
LOCTITE
SF 7840 5GAL IDH 2046048
LOCTITE LOCTITE
Description
SF 7840 5GAL IDH 2046048 CLEANER ; NATURAL BLUE 5GAL
General Purpose Cleaner; Degreaser; Multi Purpose; Pail; Liquid; Engine | Mold | Exhaust Hood | Motor | Forging | Compressor Vehicle | Casting | Stamping | Tank | Parking Garage | Bearing; Blue; 5 Gal Container Size
Part #
2046048
BDI #
20225371
Details
480.47
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/SF-7840-5GAL-IDH-2046048/p/20225371
Your Price
$ 480.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
20.943
EAN
0079340006768
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner | Degreaser
Typical Use
Multi Purpose
Container Type
Pail
Texture
Liquid
Application
Engine | Mold | Exhaust Hood | Motor | Forging | Compressor Vehicle | Casting | Stamping | Tank | Parking Garage | Bearing
Tradename
NATURAL BLUE
Manufacturer's Description
Loctite Natural Blue Biodegradable Cleaner and Degreaser
Color
Blue
Container Size value And um
5 Gal
Substrate Material
Metal | Concrete | Asphalt
Degree of Flashpoint value And um
No Flashpoint
Odor
Pine
Conformance to Certificate
CFIA
Other Features
Biodegradable | ODC Free | Concentrated | Non Flammable | Non Chlorinated | Removes Grease - Fuel - Oil - Fat - Tar - Wax Soot
Net Weight
640 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Weight / LBS
46.25
Long Description
General Purpose Cleaner; Degreaser; Multi Purpose; Pail; Liquid; Engine | Mold | Exhaust Hood | Motor | Forging | Compressor Vehicle | Casting | Stamping | Tank | Parking Garage | Bearing; Blue; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


