

LOCTITE
LOCTITE
TEROSON VR 120 400 ml IDH 1635290
LOCTITE LOCTITE
Description
LOCTITE TEROSON VR 120 400 ml IDH 1635290
General Purpose Cleaner; Aerosol Can; Aerosol; Dashboard Cleaning | Plastic Component in Motor Vehicle; Loctite Teroson VR 120 Cleaner; Colorless; 400 Ml
Part #
TEROSON VR 120 400 ml IDH 1635290
BDI #
27479495
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/TEROSON-VR-120-400-ml-IDH-1635290/p/27479495
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.4
Product Group - BDI
C00104
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Aerosol
Application
Dashboard Cleaning | Plastic Component in Motor Vehicle
Tradename
TEROSON VR 120
Manufacturer's Description
Loctite Teroson VR 120 Cleaner
Color
Colorless
Substrate Material
Leather | Wood | Plastic | Satin Gloss
Odor
Characteristic
Other Features
Silicon Oil Type | Special Anti-Odor Effect
Net Weight
13.5 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Cleaner; Aerosol Can; Aerosol; Dashboard Cleaning | Plastic Component in Motor Vehicle; Loctite Teroson VR 120 Cleaner; Colorless; 400 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh